




€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €3.15 | 43.54% |
25+ | €1.90 | 65.99% |
50+ | €1.33 | 76.19% |
100+ | €1.05 | 81.29% |
200+ | €0.91 | 83.67% |
500+ | €0.82 | 85.37% |
1000+ | €0.70 | 87.41% |
2500+ | €0.67 | 88.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-4044-30 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |