




€5.78/ pieceexcl. VAT
€6.99incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.78 | - |
10+ | €3.29 | 43.09% |
25+ | €2.01 | 65.13% |
50+ | €1.41 | 75.66% |
100+ | €1.14 | 80.26% |
200+ | €0.99 | 82.89% |
500+ | €0.87 | 84.87% |
1000+ | €0.76 | 86.84% |
2500+ | €0.72 | 87.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3539-40 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |