




€5.42/ pieceexcl. VAT
€6.56incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.42 | - |
10+ | €3.08 | 43.16% |
25+ | €1.84 | 65.96% |
50+ | €1.27 | 76.49% |
100+ | €0.97 | 82.11% |
200+ | €0.86 | 84.21% |
500+ | €0.74 | 86.32% |
1000+ | €0.65 | 88.07% |
2500+ | €0.61 | 88.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3539-30 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |