




€5.66/ pieceexcl. VAT
€6.85incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.66 | - |
10+ | €3.21 | 43.29% |
25+ | €1.94 | 65.77% |
50+ | €1.37 | 75.84% |
100+ | €1.08 | 80.87% |
200+ | €0.95 | 83.22% |
500+ | €0.84 | 85.23% |
1000+ | €0.72 | 87.25% |
2500+ | €0.68 | 87.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3236-40 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |