




€5.04/ pieceexcl. VAT
€6.10incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.04 | - |
10+ | €2.79 | 44.53% |
25+ | €1.62 | 67.92% |
50+ | €1.08 | 78.49% |
100+ | €0.80 | 84.15% |
200+ | €0.68 | 86.42% |
500+ | €0.61 | 87.92% |
1000+ | €0.49 | 90.19% |
2500+ | €0.46 | 90.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3236-20 |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |