IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-3038-20

  • ERIKS:13566352
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€5.09/ pieceexcl. VAT

€6.16incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.09

-

10+

€2.87

43.66%

25+

€1.65

67.54%

50+

€1.14

77.61%

100+

€0.84

83.58%

200+

€0.74

85.45%

500+

€0.70

86.19%

1000+

€0.65

87.31%

2500+

€0.63

87.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-3038-20
Shaft diameter
30 mm
Outer Diameter
38 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free