




€4.01/ pieceexcl. VAT
€4.85incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.01 | - |
10+ | €2.32 | 42.18% |
25+ | €1.41 | 64.93% |
50+ | €0.99 | 75.36% |
100+ | €0.76 | 81.04% |
200+ | €0.72 | 81.99% |
500+ | €0.68 | 82.94% |
1000+ | €0.67 | 83.41% |
2500+ | €0.63 | 84.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3038-17 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 17 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |