




€3.12/ pieceexcl. VAT
€3.78incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.12 | - |
10+ | €1.81 | 42.07% |
25+ | €1.12 | 64.02% |
50+ | €0.76 | 75.61% |
100+ | €0.63 | 79.88% |
200+ | €0.59 | 81.10% |
500+ | €0.55 | 82.32% |
1000+ | €0.51 | 83.54% |
2500+ | €0.49 | 84.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3038-045 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 4.5 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |