




€3.06/ pieceexcl. VAT
€3.70incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.06 | - |
10+ | €1.79 | 41.61% |
25+ | €1.08 | 64.60% |
50+ | €0.74 | 75.78% |
100+ | €0.61 | 80.12% |
200+ | €0.57 | 81.37% |
500+ | €0.55 | 81.99% |
1000+ | €0.51 | 83.23% |
2500+ | €0.49 | 83.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3038-03 |
Shaft diameter | 30 mm |
Outer Diameter | 38 mm |
Width | 3 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |