IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-3035-40

  • ERIKS:13566348
Image 1
Image 2
Image 1
Image 2
Save to list

€7.79/ pieceexcl. VAT

€9.43incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.79

-

10+

€4.92

36.83%

25+

€3.36

56.83%

50+

€2.60

66.59%

100+

€2.24

71.22%

200+

€1.90

75.61%

500+

€1.56

80.00%

1000+

€1.12

85.61%

2500+

€1.03

86.83%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-3035-40
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free