IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-3035-20

  • ERIKS:13566347
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€6.04/ pieceexcl. VAT

€7.31incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.04

-

10+

€3.57

40.88%

25+

€2.24

62.89%

50+

€1.63

72.96%

100+

€1.33

77.99%

200+

€1.18

80.50%

500+

€1.03

83.02%

1000+

€0.82

86.48%

2500+

€0.67

88.99%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-3035-20
Shaft diameter
30 mm
Outer Diameter
35 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free