




€5.15/ pieceexcl. VAT
€6.23incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.15 | - |
10+ | €2.85 | 44.65% |
25+ | €1.67 | 67.53% |
50+ | €1.14 | 77.86% |
100+ | €0.84 | 83.76% |
200+ | €0.72 | 85.98% |
500+ | €0.65 | 87.45% |
1000+ | €0.55 | 89.30% |
2500+ | €0.51 | 90.04% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3034-25 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |