




€5.00/ pieceexcl. VAT
€6.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.00 | - |
10+ | €2.77 | 44.49% |
25+ | €1.58 | 68.44% |
50+ | €1.06 | 78.71% |
100+ | €0.76 | 84.79% |
200+ | €0.67 | 86.69% |
500+ | €0.59 | 88.21% |
1000+ | €0.49 | 90.11% |
2500+ | €0.44 | 91.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |