IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2836-30

  • ERIKS:13566341
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€5.30/ pieceexcl. VAT

€6.41incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.30

-

10+

€3.00

43.37%

25+

€1.81

65.95%

50+

€1.22

77.06%

100+

€0.93

82.44%

200+

€0.84

84.23%

500+

€0.80

84.95%

1000+

€0.72

86.38%

2500+

€0.70

86.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2836-30
Shaft diameter
28 mm
Outer Diameter
36 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free