IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2833-20

  • ERIKS:13566339
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.83/ pieceexcl. VAT

€5.84incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.83

-

10+

€2.64

45.28%

25+

€1.50

68.90%

50+

€0.97

79.92%

100+

€0.68

85.83%

200+

€0.63

87.01%

500+

€0.57

88.19%

1000+

€0.51

89.37%

2500+

€0.49

89.76%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2833-20
Shaft diameter
28 mm
Outer Diameter
33 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free