




€5.26/ pieceexcl. VAT
€6.36incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.26 | - |
10+ | €2.91 | 44.77% |
25+ | €1.73 | 67.15% |
50+ | €1.18 | 77.62% |
100+ | €0.87 | 83.39% |
200+ | €0.76 | 85.56% |
500+ | €0.67 | 87.36% |
1000+ | €0.59 | 88.81% |
2500+ | €0.55 | 89.53% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2832-30 |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |