IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2734-40

  • ERIKS:13566335
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€5.43/ pieceexcl. VAT

€6.57incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.43

-

10+

€3.14

42.31%

25+

€1.88

65.38%

50+

€1.31

75.87%

100+

€1.03

81.12%

200+

€0.93

82.87%

500+

€0.86

84.27%

1000+

€0.82

84.97%

2500+

€0.80

85.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2734-40
Shaft diameter
27 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free