IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2734-20

  • ERIKS:13566333
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.98/ pieceexcl. VAT

€6.03incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.98

-

10+

€2.79

43.89%

25+

€1.58

68.32%

50+

€1.06

78.63%

100+

€0.76

84.73%

200+

€0.68

86.26%

500+

€0.65

87.02%

1000+

€0.61

87.79%

2500+

€0.57

88.55%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2734-20
Shaft diameter
27 mm
Outer Diameter
34 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free