IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2632-30

  • ERIKS:13566332
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€5.19/ pieceexcl. VAT

€6.28incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.19

-

10+

€2.93

43.59%

25+

€1.73

66.67%

50+

€1.18

77.29%

100+

€0.87

83.15%

200+

€0.80

84.62%

500+

€0.74

85.71%

1000+

€0.68

86.81%

2500+

€0.67

87.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2632-30
Shaft diameter
26 mm
Outer Diameter
32 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free