




€4.96/ pieceexcl. VAT
€6.00incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.96 | - |
10+ | €2.77 | 44.06% |
25+ | €1.58 | 68.20% |
50+ | €1.05 | 78.93% |
100+ | €0.74 | 85.06% |
200+ | €0.68 | 86.21% |
500+ | €0.63 | 87.36% |
1000+ | €0.59 | 88.12% |
2500+ | €0.57 | 88.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2630-20 |
Shaft diameter | 26 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |