




€3.67/ pieceexcl. VAT
€4.44incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.67 | - |
10+ | €2.07 | 43.52% |
25+ | €1.18 | 67.88% |
50+ | €0.76 | 79.27% |
100+ | €0.59 | 83.94% |
200+ | €0.51 | 86.01% |
500+ | €0.46 | 87.56% |
1000+ | €0.44 | 88.08% |
2500+ | €0.38 | 89.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2532-10 |
Shaft diameter | 25 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |