




€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.98 | - |
10+ | €2.79 | 43.89% |
25+ | €1.58 | 68.32% |
50+ | €1.06 | 78.63% |
100+ | €0.76 | 84.73% |
200+ | €0.68 | 86.26% |
500+ | €0.65 | 87.02% |
1000+ | €0.61 | 87.79% |
2500+ | €0.57 | 88.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2530-40 |
Shaft diameter | 25 mm |
Outer Diameter | 30 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |