IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2430-30

  • ERIKS:13566317
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.94

-

10+

€2.76

44.23%

25+

€1.56

68.46%

50+

€1.05

78.85%

100+

€0.74

85.00%

200+

€0.67

86.54%

500+

€0.65

86.92%

1000+

€0.63

87.31%

2500+

€0.55

88.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2430-30
Shaft diameter
24 mm
Outer Diameter
30 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free