IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2430-20

  • ERIKS:13566316
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.77/ pieceexcl. VAT

€5.77incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.77

-

10+

€2.62

45.02%

25+

€1.46

69.32%

50+

€0.95

80.08%

100+

€0.67

86.06%

200+

€0.61

87.25%

500+

€0.57

88.05%

1000+

€0.55

88.45%

2500+

€0.46

90.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2430-20
Shaft diameter
24 mm
Outer Diameter
30 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free