IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2430-15

  • ERIKS:13566315
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.71/ pieceexcl. VAT

€5.70incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.71

-

10+

€2.58

45.16%

25+

€1.44

69.35%

50+

€0.91

80.65%

100+

€0.63

86.69%

200+

€0.57

87.90%

500+

€0.51

89.11%

2500+

€0.42

91.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2430-15
Shaft diameter
24 mm
Outer Diameter
30 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free