




€4.94/ pieceexcl. VAT
€5.98incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.94 | - |
10+ | €2.74 | 44.62% |
25+ | €1.56 | 68.46% |
50+ | €1.05 | 78.85% |
100+ | €0.74 | 85.00% |
200+ | €0.65 | 86.92% |
500+ | €0.57 | 88.46% |
1000+ | €0.46 | 90.77% |
2500+ | €0.42 | 91.54% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2427-30 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |