




€4.85/ pieceexcl. VAT
€5.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.85 | - |
10+ | €2.64 | 45.49% |
25+ | €1.50 | 69.02% |
50+ | €0.99 | 79.61% |
100+ | €0.70 | 85.49% |
200+ | €0.61 | 87.45% |
500+ | €0.51 | 89.41% |
1000+ | €0.42 | 91.37% |
2500+ | €0.40 | 91.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2427-25 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |