




€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
10+ | €2.60 | 45.20% |
25+ | €1.46 | 69.20% |
50+ | €0.95 | 80.00% |
100+ | €0.67 | 86.00% |
200+ | €0.57 | 88.00% |
500+ | €0.46 | 90.40% |
1000+ | €0.38 | 92.00% |
2500+ | €0.36 | 92.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2427-20 |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |