IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2228-30

  • ERIKS:13566310
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.88

-

10+

€2.74

43.97%

25+

€1.54

68.48%

50+

€1.03

78.99%

100+

€0.72

85.21%

200+

€0.65

86.77%

500+

€0.63

87.16%

1000+

€0.61

87.55%

2500+

€0.51

89.49%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2228-30
Shaft diameter
22 mm
Outer Diameter
28 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free