IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2225-30

  • ERIKS:13566306
Image 1
Image 2
Image 1
Image 2
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.88

-

10+

€2.72

44.36%

25+

€1.54

68.48%

50+

€1.03

78.99%

100+

€0.72

85.21%

200+

€0.63

87.16%

500+

€0.55

88.72%

1000+

€0.44

91.05%

2500+

€0.42

91.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2225-30
Shaft diameter
22 mm
Outer Diameter
25 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free