




€4.56/ pieceexcl. VAT
€5.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.56 | - |
10+ | €2.47 | 45.83% |
25+ | €1.33 | 70.83% |
50+ | €0.82 | 82.08% |
100+ | €0.57 | 87.50% |
200+ | €0.46 | 90.00% |
500+ | €0.42 | 90.83% |
1000+ | €0.38 | 91.67% |
2500+ | €0.32 | 92.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2224-08 |
Shaft diameter | 22 mm |
Outer Diameter | 24 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |