IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2026-20

  • ERIKS:13566300
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.75/ pieceexcl. VAT

€5.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.75

-

10+

€2.60

45.20%

25+

€1.46

69.20%

50+

€0.93

80.40%

100+

€0.67

86.00%

200+

€0.59

87.60%

500+

€0.57

88.00%

1000+

€0.55

88.40%

2500+

€0.44

90.80%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2026-20
Shaft diameter
20 mm
Outer Diameter
26 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free