IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2025-30

  • ERIKS:13566297
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.79/ pieceexcl. VAT

€5.80incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.79

-

10+

€2.64

44.84%

25+

€1.48

69.05%

50+

€0.95

80.16%

100+

€0.68

85.71%

200+

€0.61

87.30%

500+

€0.59

87.70%

1000+

€0.57

88.10%

2500+

€0.46

90.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2025-30
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free