IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-2025-14

  • ERIKS:13566295
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.66/ pieceexcl. VAT

€5.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.66

-

10+

€2.53

45.71%

25+

€1.39

70.20%

50+

€0.63

86.53%

100+

€0.55

88.16%

200+

€0.46

90.20%

500+

€0.44

90.61%

1000+

€0.42

91.02%

2500+

€0.36

92.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-2025-14
Shaft diameter
20 mm
Outer Diameter
25 mm
Width
14 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free