




€4.56/ pieceexcl. VAT
€5.52incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.56 | - |
10+ | €2.47 | 45.83% |
25+ | €1.35 | 70.42% |
50+ | €0.84 | 81.67% |
100+ | €0.59 | 87.08% |
200+ | €0.46 | 90.00% |
500+ | €0.40 | 91.25% |
1000+ | €0.30 | 93.33% |
2500+ | €0.28 | 93.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-2023-10 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |