




€6.57/ pieceexcl. VAT
€7.95incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.57 | - |
10+ | €3.61 | 45.09% |
25+ | €2.07 | 68.50% |
50+ | €1.33 | 79.77% |
100+ | €0.93 | 85.84% |
200+ | €0.84 | 87.28% |
500+ | €0.76 | 88.44% |
1000+ | €0.74 | 88.73% |
2500+ | €0.67 | 89.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1824-40 |
Shaft diameter | 18 mm |
Outer Diameter | 24 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |