IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1824-12

  • ERIKS:13566287
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.62

-

10+

€2.51

45.68%

25+

€1.35

70.78%

50+

€0.84

81.89%

100+

€0.59

87.24%

200+

€0.49

89.30%

500+

€0.46

90.12%

1000+

€0.44

90.53%

2500+

€0.38

91.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1824-12
Shaft diameter
18 mm
Outer Diameter
24 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free