




€5.57/ pieceexcl. VAT
€6.74incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.57 | - |
10+ | €3.15 | 43.34% |
25+ | €1.90 | 65.87% |
50+ | €1.33 | 76.11% |
100+ | €1.03 | 81.57% |
200+ | €0.86 | 84.64% |
500+ | €0.74 | 86.69% |
1000+ | €0.67 | 88.05% |
2500+ | €0.57 | 89.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1626-30 |
Shaft diameter | 16 mm |
Outer Diameter | 26 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |