




€4.75/ pieceexcl. VAT
€5.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.75 | - |
10+ | €2.60 | 45.20% |
25+ | €1.46 | 69.20% |
50+ | €0.93 | 80.40% |
100+ | €0.67 | 86.00% |
200+ | €0.59 | 87.60% |
500+ | €0.57 | 88.00% |
1000+ | €0.55 | 88.40% |
2500+ | €0.44 | 90.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1622-25 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 25 mm |
With collar | No |
d1 | 16 mm |
d2 | 22 mm |
b1 | 25 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |