IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1622-20

  • ERIKS:13566281
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.69/ pieceexcl. VAT

€5.67incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.69

-

10+

€2.57

45.34%

25+

€1.41

70.04%

50+

€0.87

81.38%

100+

€0.63

86.64%

200+

€0.55

88.26%

500+

€0.51

89.07%

1000+

€0.49

89.47%

2500+

€0.42

91.09%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1622-20
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free