IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1622-16

  • ERIKS:13566280
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.66/ pieceexcl. VAT

€5.64incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.66

-

10+

€2.53

45.71%

25+

€1.39

70.20%

50+

€0.86

81.63%

100+

€0.61

86.94%

200+

€0.51

88.98%

500+

€0.49

89.39%

1000+

€0.46

90.20%

2500+

€0.40

91.43%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1622-16
Shaft diameter
16 mm
Outer Diameter
22 mm
Width
16 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free