




€4.62/ pieceexcl. VAT
€5.59incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.62 | - |
10+ | €2.51 | 45.68% |
25+ | €1.35 | 70.78% |
50+ | €0.84 | 81.89% |
100+ | €0.59 | 87.24% |
200+ | €0.49 | 89.30% |
500+ | €0.46 | 90.12% |
1000+ | €0.44 | 90.53% |
2500+ | €0.38 | 91.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1622-12 |
Shaft diameter | 16 mm |
Outer Diameter | 22 mm |
Width | 12 mm |
With collar | No |
d1 | 16 mm |
d2 | 22 mm |
b1 | 12 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |