




€4.64/ pieceexcl. VAT
€5.61incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.64 | - |
10+ | €2.53 | 45.49% |
25+ | €1.37 | 70.49% |
50+ | €0.86 | 81.56% |
100+ | €0.59 | 87.30% |
200+ | €0.51 | 88.93% |
500+ | €0.46 | 90.16% |
2500+ | €0.38 | 91.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1620-25 |
Shaft diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
d1 | 16 mm |
d2 | 20 mm |
b1 | 25 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |