




€4.18/ pieceexcl. VAT
€5.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.18 | - |
10+ | €2.22 | 46.82% |
25+ | €1.20 | 71.36% |
50+ | €0.74 | 82.27% |
100+ | €0.49 | 88.18% |
200+ | €0.42 | 90.00% |
500+ | €0.38 | 90.91% |
1000+ | €0.36 | 91.36% |
2500+ | €0.30 | 92.73% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1620-10 |
Shaft diameter | 16 mm |
Outer Diameter | 20 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |