IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1618-25

  • ERIKS:13566272
Image 1
Image 2
Image 1
Image 2
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.64

-

10+

€2.51

45.90%

25+

€1.37

70.49%

50+

€0.86

81.56%

100+

€0.61

86.89%

200+

€0.49

89.34%

500+

€0.42

90.98%

1000+

€0.32

93.03%

2500+

€0.30

93.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1618-25
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free