




€4.58/ pieceexcl. VAT
€5.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.58 | - |
10+ | €2.49 | 45.64% |
25+ | €1.35 | 70.54% |
50+ | €0.84 | 81.74% |
100+ | €0.57 | 87.55% |
200+ | €0.49 | 89.21% |
500+ | €0.44 | 90.46% |
1000+ | €0.42 | 90.87% |
2500+ | €0.36 | 92.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | MSM-1521-15 |
Shaft diameter | 15 mm |
Outer Diameter | 21 mm |
Width | 15 mm |
With collar | No |
d1 | 15 mm |
d2 | 21 mm |
b1 | 15 mm |
Material outer sheath | iglidur® M250 |
Tread material | iglidur® M250 |
Maintenance | Maintenance-free |