IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1517-25

  • ERIKS:13566264
Image 1
Image 2
Image 1
Image 2
Save to list

€4.62/ pieceexcl. VAT

€5.59incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.62

-

10+

€2.49

46.09%

25+

€1.37

70.37%

50+

€0.86

81.48%

100+

€0.61

86.83%

200+

€0.49

89.30%

500+

€0.40

91.36%

1000+

€0.32

93.00%

2500+

€0.30

93.42%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1517-25
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free