IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1418-20

  • ERIKS:13566257
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€4.58/ pieceexcl. VAT

€5.54incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.58

-

10+

€2.49

45.64%

25+

€1.35

70.54%

50+

€0.84

81.74%

100+

€0.57

87.55%

200+

€0.49

89.21%

500+

€0.44

90.46%

1000+

€0.42

90.87%

2500+

€0.36

92.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1418-20
Shaft diameter
14 mm
Outer Diameter
18 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free