IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1416-085

  • ERIKS:13566251
Image 1
Image 2
Image 1
Image 2
Iglidur® M250 Metric Sleeve Bearing Type S. Designed for use when the bearings are exposed to high levels of dirt and where high vibration damping is required.
Save to list

€3.46/ pieceexcl. VAT

€4.19incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.46

-

10+

€2.03

41.21%

25+

€1.29

62.64%

50+

€0.91

73.63%

100+

€0.72

79.12%

200+

€0.61

82.42%

500+

€0.46

86.81%

1000+

€0.32

90.66%

2500+

€0.27

92.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1416-085
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
8.5 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free