IGUS

IGUS Straight bushing Maintenance-free iglidur® M250 /iglidur® M250 MSM-1315-20

  • ERIKS:13566250
Image 1
Image 2
Image 1
Image 2
Save to list

€4.56/ pieceexcl. VAT

€5.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.56

-

10+

€2.47

45.83%

25+

€1.35

70.42%

50+

€0.84

81.67%

100+

€0.59

87.08%

200+

€0.46

90.00%

500+

€0.38

91.67%

1000+

€0.30

93.33%

2500+

€0.28

93.75%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
MSM-1315-20
Shaft diameter
13 mm
Outer Diameter
15 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® M250
Tread material
iglidur® M250
Maintenance
Maintenance-free